Shop All Drywall Screws
Simpson Strong-Tie
Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive
Mfr # DWC1PS
Zoro # G908796514
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
- Screw Size #6
- Drive Size #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DWC1PS
- Zoro # G908796514
- UPC # 746056051619
- Country of Origin United States
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Item | Drywall Screw |
Description
Simpson Strong-Tie Drywall Screw, Collated, Series: DWC, Measurement System: Imperial, #6 Thread, 1 in Overall Length, Bugle Head, Phosphate Coated, Sharp Point, Phillips Drive, UNC Thread, #2 Drive, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Plain Finish, 50 PK (08453)
- ITW Self-Drilling Screw, #14 x 1-1/2 in, Zinc Plated 50 PK (21352)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (45664)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.031.3600)
- SIMPSON STRONG-TIE Drywall Screw, #6 x 1-5/8 in (DWC158PS)
- BUILDRIGHT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 1368 PK (54798)
- HILLMAN Drywall Screw, #6 x 1 in, Flat Head (618140)
- SABERDRIVE Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Torx Drive, 1368 PK (54876)
- MIDWEST FASTENER Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Square Drive, 50 PK (30882)
- SUBURBAN BOLT AND SUPPLY Drywall Screw, #8 x 1-5/8 in (A0650100140)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- Simpson Strong-Tie Drywall Screws