Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
Drive Pin With Fuel Cell, 0.106 in Dia x 1 in L Shank, 0.24 in Head
Mfr # GDP-100KT
Zoro # G009612454
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # GDP-100KT
- Zoro # G009612454
- UPC # 707392956204
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Drive Pin, Series: GDP, 1 in Shank Length, 0.24 in Head Dia, 0.106 in Shank Dia, For Use With: GCN-MEPMAG Gas-Actuated Tools, Steel Fastener, Galvanized, Material Fastened To: Concrete, Concrete Filled Deck, Masonry and Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- CRESCENT NICHOLSON 10" Flat Double Cut Bastard File - Carded (21868NN)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- TOOLHANGER Tool Hanger, Black, 1 lb. Capacity, PK7 (2007)
- SIMPSON STRONG-TIE Pre-Assembled Ceiling Clip With 7/8 in Pin, 0.157 in Dia x 7/8 in L Shank, 0.3 in Head (PCLDPA-87)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- MKT FASTENING Yellow Long Booster, Medium Power, PK100 (27CL4)
- DEWALT Powder Load, 0.22 Caliber, Brown, PK100 (50502-PWR)
- Simpson Strong-Tie Powder Actuated Tool Accessories