No Product Image Available

Simpson Strong-Tie

Drive Pin With Fuel, 0.118 in, 0.102 in Dia x 1/2 in L Shank, 0.3 in Head


product price: $113.99
/ea
Sold in multiples of 5 for $569.95
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Simpson Strong-Tie Drive Pin, Series: GDPS, 1/2 in Shank Length, 0.3 in Head Dia, 0.118 in, 0.102 in Shank Dia, For Use With: GCN-MEPMAG Gas-Actuated Tools, Steel Fastener, Galvanized, Material Fastened To: Concrete and Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.