Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
Drive Pin, 0.157 in Dia x 2 in L Shank, 0.3 in Head
Mfr # PDPA-200MG
Zoro # G609612618
Sold in multiples of 100 for $11.00
$11.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # PDPA-200MG
- Zoro # G609612618
- UPC # 707392556817
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Drive Pin, Series: PDPA, 2 in Shank Length, 0.3 in Head Dia, 0.157 in Shank Dia, For Use With: PTP-27L, PTP-27S, PT-27, PT-27HDA, PT-22A, PT-22GS, PT-22P and PT-22HA Powder Actuated Tools, Steel Fastener, Mechanically Galvanized, Material Fastened To: Concrete, Concrete Filled Deck and Masonry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SAWING PRODUCTS DoAll Friction Band Saw Blade, 1/2"W, .035 thick/gauge, 10 TPI (310-037234.000)
- GRAY TOOLS Internal/external Snap Ring Plier, 8" Long, Up To 2" Shaft Diameter (83408)
- SLICE Precision Blade, 5-39/64" Overall Length (10568)
- STANLEY Adjustable Wrench – 8" (87-369)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- SIMPSON STRONG-TIE Pre-Assembled Ceiling Clip With 7/8 in Pin, 0.157 in Dia x 7/8 in L Shank, 0.3 in Head (PCLDPA-87)
- MKT FASTENING Threaded Stud, 1/4"-20, 3/4 x 1/2", PK100 (CS43834)
- DEWALT Powder Load, 0.27 Caliber, Yellow, PK100 (50626-PWR)
- Simpson Strong-Tie Power Fastening Tools