Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
Drive Pin, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head
Mfr # PDPA-250
Zoro # G009612560
Sold in multiples of 1000 for $100.00
$100.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # PDPA-250
- Zoro # G009612560
- UPC # 707392476603
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Drive Pin, Series: PDPA, 2-1/2 in Shank Length, 0.3 in Head Dia, 0.157 in Shank Dia, For Use With: PTP-27L, PTP-27S, PT-27, PT-27HDA, PT-22A, PT-22GS, PT-22P and PT-22HA Powder Actuated Tools, Steel Fastener, Galvanized, Material Fastened To: Concrete, Concrete Filled Deck and Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aircraft Extension Drill, 5/16in. (12903125)
- KO-KEN Extension Bar 200mm Hole type 3/4 Sq. Drive (16760-200)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/2 (C23153)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- SIMPSON STRONG-TIE Pre-Assembled Ceiling Clip With 7/8 in Pin, 0.157 in Dia x 7/8 in L Shank, 0.3 in Head (PCLDPA-87)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- ITW BRANDS 100PK27 RED Strip Load (682)
- DEWALT Drive Pin, 1-1/2 in., Silver, PK100 (50110-PWR)
- Simpson Strong-Tie Power Fastening Tools