Shop All Powder Actuated Tool Accessories
Simpson Strong-Tie
Drive Pin, 0.157 in Dia x 1-1/4 in L Shank, 0.3 in Head
Mfr # PDPA-125
Zoro # G709612693
product price: $0.08
/ea
Sold in multiples of 1000 for $80.00
$80.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # PDPA-125
- Zoro # G709612693
- UPC # 707392810506
- Country of Origin United States
- Category Powder Actuated Tool Accessories
Description
Simpson Strong-Tie Drive Pin, Series: PDPA, 1-1/4 in Shank Length, 0.3 in Head Dia, 0.157 in Shank Dia, For Use With: PTP-27L, PTP-27S, PT-27, PT-27HDA, PT-22A, PT-22GS, PT-22P and PT-22HA Powder Actuated Tools, Steel Fastener, Galvanized, Material Fastened To: Concrete, Concrete Filled Deck and Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Stainless Steel Fine Point Professional ESD Precision Tech Tweezer, 130mm Length (44501)
- WESTWARD 1.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLJ8)
- VERMONT GAGE Adj. Go Ring Gage, 1/4-20 UNC 2A (361126010)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4125XCO)
- SIMPSON STRONG-TIE 10-Shot Strip Powder Load, 0.27 Caliber, Yellow, 4 Level, For Use With P-36B, A-40B, A-41B, Cobra an (P27SL4A)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2 in L Shank, 0.3 in Head (PDPAWL-200)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 1-1/2 in L Shank, 0.3 in Head (PDPAWL-150)
- SIMPSON STRONG-TIE Rod Hanger, 1-5/16 in, 0.157 in Shank, 0.3 in Head (PTRHA3-131)
- MKT FASTENING Red Disk Load, Extra Heavy Power, PK100 (25DL5)
- DEWALT Drive Pin, 2-1/2 in., Silver, PK100 (50044-PWR)
- Simpson Strong-Tie Power Fastening Tools