Shop All Structural Framing System Accessories
Simpson Strong-Tie
Deck Tension Tie Dtt2Z
Mfr # DTT2Z
Zoro # G7699849
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DTT2Z
- Zoro # G7699849
- UPC # 707392528203
- Country of Origin China
- Category Structural Framing System Accessories
Description
DTT tension ties are safe cost-effective connectors designed to meet or exceed code requirements for deck construction. These versatile DTT connectors are also load-rated as a hold down for light-duty shear walls and braced-wall panel applications. The DTT2 can be used to satisfy the IRC provision for a 1500 lbs. lateral load connection at two locations per deck. Additionally the DTT2 has been tested and evaluated in deck guardrail post applications to resist the code-specified lateral forces at the top of railing assemblies. The DTT2 is also available with longer 2-1/2 inch strong-drive SDS heavy-duty connector screws (model DTT2Z-SDS2.5) to achieve higher loads when needed. The DTT2 fastens easily to the wide face of a single or double 2x using Simpson Strong-Tie strong-drive SDS heavy-duty Connector screws (included) and accepts a 1/2 inch diameter machine bolt or anchor bolt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 1/2" Clear Plastic Fluted Shelf Supports 20PK (66228)
- ZORO SELECT Cutting Wheel, PK5 (S74761)
- DURHAM MFG 12 ga. ga. Steel Pegboard Storage Cabinet, 48 in W, 78 in H, Stationary (HDCP244878-2S95)
- HALLOWELL Box Locker, 36 in W, 12 in D, 66 in H, (3) Wide, (15) Openings, Dark Gray (U3226-5HG)
- SIMPSON STRONG-TIE Hurricane Tie H2.5A (H2.5A)
- SIMPSON STRONG-TIE Post Cap Steel 18G Zmax (BCS2-3/6Z)
- SIMPSON STRONG-TIE Heavy Angle Ml24Z (ML24Z)
- SIMPSON STRONG-TIE 1.31 in. H X 1 in. W 20 Ga. Plywood Panel Sheathing Clip (PSCA 15/32)
- SIMPSON STRONG-TIE Simpson Strong-Tie SD10212R100-R Structural Connector Screw No.10 x 2.5 in. (5608203)
- SIMPSON STRONG-TIE Stair Tread Angle Ta9Z (TA9Z-R)
- 80/20 Corner Connector, 3 Way, Width 2.1 In. (9250)
- Simpson Strong-Tie Structural Framing Systems