Shop All Cable Protectors
Simpson Strong-Tie
Deck Tension Tie Dtt2Z
Mfr # DTT2Z
Zoro # G607098155
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.697 in
- Width 3.394 in
- Height 7.05025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DTT2Z
- Zoro # G607098155
- UPC # 707392528203
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 1.697 in |
Width | 3.394 in |
Height | 7.05025 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- DWYER INSTRUMENTS Differential Pressure Switch, 0812 12 Npt (ADPS-08-1-N)
- SIEMENS Push Button operator, 30 mm, Red (US2:52BP2W2)
- SIMPSON STRONG-TIE 16.3 in. H X 0.1 in. W X 5 in. L Galvanized Steel Nail Stop (PSPN516Z)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 1.5ft. (GD5X125-ADA-B/B)
- LINEBACKER Cable Protector, Split Top, 1 Channel, 3ft. (CP1X125-GP-Y)
- VESTIL Extruded Alum. Hose/Cable Crossover, 48 (WR-48)
- ELECTRIDUCT Dura Race Carpet Cord Cover- 4" x 50ft- Gray (DRN4.00-50-GY)
- REIKU Tubing Protector, 0.360in, Black, Polyamide (PAPRB-36F/G)
- Simpson Strong-Tie Cable Protectors