Shop All Screw & Bolt Assortments
Simpson Strong-Tie
Deck Screw Assortment, 18-8 Stainless Steel, 175 PCS
Mfr # EB332WDR175
Zoro # G7138644
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #7
- Length 2-1/4 in.
- Thread Size #7
- Drive Size #7
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # EB332WDR175
- Zoro # G7138644
- UPC # 707392168911
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #7 |
Length | 2-1/4 in. |
Thread Size | #7 |
Drive Size | #7 |
Details
Item | Deck Screw Assortment |
Material | 18-8 Stainless Steel |
Finish | 305 Stainless |
System of Measurement | Inch |
Number of Pieces | 175 |
Description
Hidden Deck-Fastening System w/ Type 300 Series SS Reinforcing Plate Adds Stiffness To Hold Boards In Place Securely w/ Flexibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, For Screw Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0001)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx4" L, PK25 (U39350.025.0400)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Steel (3005000500-12)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 25 PK (U04360.043.0125)
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Zinc Plated Finish (CPS1PJC2GR)
- KREG Blue-Kote #8 2-1/2 In. Coarse Maxi-Loc Washer Head Pocket Hole Screw, 50PK (SML-C250B-50)
- HILLMAN WOOD SCREW KIT (130280)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO8.8)
- ZORO SELECT 5/8-11X2 1/2 BOLT SQUARE MACHINE PLAIN (6240BMQ)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish, 650 PCS (TFP18STDNW650)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24FHMS50)
- Simpson Strong-Tie Screw & Bolt Assortments