Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #7 x 3 in, Trim Head, Torx Drive, 350 PK
Mfr # T07300WPP
Zoro # G605896937
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Torx Drive
- Screw Size #7
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # T07300WPP
- Zoro # G605896937
- UPC # 744039022519
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3 in |
Details
Head Type | Trim |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Description
Simpson Strong-Tie No. 7 X 3 in. L Lobe Trim Head Deck Screws 3.5 lb 350 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79065)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 3/16 in Overall Lg (100302RSN)
- ZORO SELECT Hex Nut, M5-0.80, Steel, Class 8, Zinc Yellow, 4 mm Ht, 100 PK (M01320.050.0001)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07261)
- SIMPSON STRONG-TIE Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 195 PK (T07162WP1)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Torx Drive, 350 PK (T07225WPP)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (T10250WP1)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in (T08200WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, 316 Stainless Steel, Torx Drive, 40 PK (T10300WP1)
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive (48401)
- Simpson Strong-Tie Deck Screws