Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK
Mfr # S07225FBB
Zoro # G605897064
product price: $383.99
/pk 3000, $0.13/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- Screw Size #7
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S07225FBB
- Zoro # G605897064
- UPC # 744039097258
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/4 in |
Details
Head Type | Trim |
Drive | Square |
Item | Deck Screw |
System of Measurement | Inch |
Description
Simpson Strong-Tie No. 7 X 2-1/4 in. L Square Trim Head Deck Screws 24 lb 3000 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13303)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- ZORO SELECT #5-40 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0125)
- CAMPBELL CHAIN & FITTINGS UTILITY CLEVIS 5/16 SUPER BLUE (T9420505)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000162 No. 10 x 2.5 in. Lobe Flat Head Coated Stainless Steel Deck Screws; 1 lbs (5000162)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in (T07300WPP)
- SIMPSON STRONG-TIE #8 x 1-3/4in 316SS Fascia Fastening Screw WH01 (T08175FS75WH01)
- SIMPSON STRONG-TIE Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 195 PK (T07162WP1)
- SIMPSON STRONG-TIE Deck Screw, #9 x Steel (WSV2S)
- CAMO Deck Screw, #10 x 3 in, Steel (0349074)
- Simpson Strong-Tie Deck Screws