Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #7 x 2-1/4 in
Mfr # T07225WP1
Zoro # G606869145
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #7
- Fastener Length 2-1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T07225WP1
- Zoro # G606869145
- UPC # 744039308545
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/4 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, 2 PK (74888)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 2500 PK (09344)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Drawer Assortment (T1275D8.8)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 316 Stainless Steel, 8 mm L, 50 PK (M55010.050.0008)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in, Trim Head, Torx Drive, 350 PK (T07300WPP)
- SIMPSON STRONG-TIE Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK (S08250DBB)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in (DSVT2S)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (T10250WP1)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- Simpson Strong-Tie Deck Screws