Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive
Mfr # S07C225FBP
Zoro # G707386282
product price: $31.19
/ea
Sold in multiples of 5 for $155.95
$155.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Square Drive
- Screw Size #7
- Fastener Length 2-1/4 in
- Material 18-8 Stainless Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S07C225FBP
- Zoro # G707386282
- UPC # 744039017157
- Country of Origin China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 2-1/4 in |
Details
Head Type | Trim |
Drive | Square |
Material | 18-8 Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Description
Deep countersunk heads and slender shanks for finish work and trim applications Easily driven flush with or below the work surface Ideal for fastening corner boards, fascia and mitered ends on wood siding jobs Beaver bite type 17 auger point for extra fast starts
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE PRODUCTS 500 Pack - 10 X 1 Pan Quad T-3, Self Drilling, 2000 Black (SP-101PQT32000-500)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Pan Head Phillips Drive, 15 PK (37906)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07410.062.0250)
- MIDWEST FASTENER T-Nut, #8-32, Steel, Zinc Plated, 1/4 in Barrel Ht, 16 PK (60892)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in, Stainless Steel (T10250WPP)
- SIMPSON STRONG-TIE #8 x 1-3/4in 316SS Fascia Fastening Screw WH01 (T08175FS75WH01)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in (T07300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- SABERDRIVE Deck Screw, #9 x 3 in, Steel, Torx Drive, 73 PK (56214)
- Simpson Strong-Tie Deck Screws