Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #7 x 1-5/8 in
Mfr # T07162WP1
Zoro # G406869130
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #7
- Fastener Length 1-5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T07162WP1
- Zoro # G406869130
- UPC # 744039614660
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-5/8 in |
Details
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10 X 50 Spring Pin ISO Steel Plain (5DV64)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.056.0450)
- MIDWEST FASTENER Flange Nut, M12-1.25, Steel, Chrome Plated, 4 PK (39314)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 11/64 in Head Ht, 3/8 in Lg, 100 PK (UDI-1400370-100P)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in, Stainless Steel (T10250WPP)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in (T08200WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in (DSVT2S)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- POWER PRO ONE Deck Screw, 5 PK (116780)
- Simpson Strong-Tie Deck Screws