Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, 2-1/2 in, Flat Head
Mfr # S08250DBB
Zoro # G206869156
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Fastener Length 2-1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S08250DBB
- Zoro # G206869156
- UPC # 744039080250
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Item | Deck Screw |
System of Measurement | Inch |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Steel, Grade 2, Zinc Plated Finish (3138)
- ZORO SELECT Cotter Pin, HammLock, 3/32Dx1-1/2" L, PK100 (U39351.009.0150)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (AN960-C816L)
- PASLODE Collated Framing Nail, 3 in L, 11 ga, Brite, Flat Head, 30 Degrees, 2500 PK (650836)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2 in (DSVT2S)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000162 No. 10 x 2.5 in. Lobe Flat Head Coated Stainless Steel Deck Screws; 1 lbs (5000162)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Torx Drive, 350 PK (T07225WPP)
- SIMPSON STRONG-TIE Deck Screw, #7 x 3 in (T07300WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (DSVT212S)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09201)
- Simpson Strong-Tie Deck Screws