Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #10 x 3 in, 316 Stainless Steel, Torx Drive, 40 PK
Mfr # T10300WP1
Zoro # G605897033
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Fastener Length 3 in
- Material 316 Stainless Steel
- Finish Plain
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # T10300WP1
- Zoro # G605897033
- UPC # 744039308576
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3 in |
Details
Drive | Torx |
Material | 316 Stainless Steel |
Finish | Plain |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Simpson Strong-Tie No. 10 S X 3 in. L Lobe Stainless Steel Exterior Wood Screw 40 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.016.0050)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, .47 in Dia., 3/8 in L, Copper Body, 64 PK (62202)
- SABERDRIVE Deck Screw, #9 x 2-1/2 in, Steel, Flat Head, Torx Drive, 88 PK (52485)
- MIDWEST FASTENER 1/4"-20 x 3/4 in Combination Phillips/Slotted Truss Machine Screw, Plain Stainless Steel, 50 PK (53700)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5000162 No. 10 x 2.5 in. Lobe Flat Head Coated Stainless Steel Deck Screws; 1 lbs (5000162)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in (T10250WP1)
- SIMPSON STRONG-TIE Simpson Strong Tie HSS2-2-SDS3 3 Stud Shoe With Screws (747954)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in (T08200WPP)
- SIMPSON STRONG-TIE Deck Screw, #10 x 2-1/2 in, Stainless Steel (T10250WPP)
- SABERDRIVE Deck Screw, #9 x 4 in, Steel, Trim Head, Torx Drive, 79 PK (52507)
- Simpson Strong-Tie Deck Screws