Shop All Deck Screws
Simpson Strong-Tie
Deck Screw, #10 x 2-1/2 in, Steel, Torx Drive, 240 PK
Mfr # DSVT212R240
Zoro # G901258361
product price: $27.15
/pk 240, $0.11/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Material Steel
- Finish Tan
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # DSVT212R240
- Zoro # G901258361
- UPC # 707392010289
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
Drive | Torx |
Material | Steel |
Finish | Tan |
Item | Deck Screw |
System of Measurement | Inch |
Description
The Deck-Drive DSV Wood screw is a powerful fastening solution for preservative-treated decking applications. With its underhead nibs and fast-start tip, the DSV is ideally suited to be driven and countersunk into today’s wood deck boards. The shank is designed to withstand the swelling and shrinkage that is common with fast-growth lumber. Available in hand-drive and in collated strips for use in our Quik Drive® auto-feed screw driving system, DSV screws are also offered in a variety of sizes to fasten fascia and trim.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Std, 1/16x9/16 L, PK100 (2MA91)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.019.0063)
- FASCOMP Hex Standoff, #10-32 Thrd Sz, 3 in L, Aluminum Plain, 1/2" Hex W (FC4705-1032-A)
- L.H. DOTTIE #6-32 x 3/4 in Slotted Oval Machine Screw, Zinc Plated Carbon Steel, 50 PK (415IV)
- SIMPSON STRONG-TIE Deck Screw, #7 x 1-5/8 in, Trim Head, Torx Drive, 195 PK (T07162WP1)
- SIMPSON STRONG-TIE Deck Screw, 2-1/2 in, Flat Head, Square Drive, 2000 PK (S08250DBB)
- SIMPSON STRONG-TIE Deck Screw, #8 x 2 in, Flat Head, Torx Drive, 350 PK (T08200WPP)
- SIMPSON STRONG-TIE 50PK 10x15 BLK Screws (SD10112DBBR50)
- SIMPSON STRONG-TIE Deck Screw, #7 x 2-1/4 in, Trim Head, Square Drive, 3000 PK (S07225FBB)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, 316 Stainless Steel, Torx Drive, 40 PK (T10300WP1)
- FASTENMASTER FastenMaster FMGD158-75 75 Pack; 1.62 in. Gold Color Deck Screws (809733)
- Simpson Strong-Tie Deck Screws