Shop All Staplers and Tackers
Simpson Strong-Tie
Deck Clip For Pro300S, Pro200S, Pro250
Mfr # QDDECKCLIP-RC
Zoro # G7133692
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 3-1/4 in
- Length 2-1/8 in
- Height 3 in
- Tool Weight 3.34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # QDDECKCLIP-RC
- Zoro # G7133692
- UPC # 746056422259
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Width | 3-1/4 in |
Length | 2-1/8 in |
Height | 3 in |
Details
Item | Screws |
Material | Steel |
Tool Weight | 3.34 lbs |
Description
Quik Drive Auto-Feed Screw Driving Systems Turn Repetitive Fastening Into Opportunities To Increase Efficiency And Save Time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Drill (DCD794D1)
- EXCEL BLADES #24 Deburring Blades, 5PK (20024IND)
- RIDGID Tubing Cutter (15)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749105)
- 21ST CENTURY MANUAL HAND SYPHON (A40)
- STANLEY Stanley TR110 Tr110, Heavy-Duty Steel Staple Gun (TR110)
- C.K TOOLS 495003 Cable Adjustable Tie Gun For Tie Widths 0.094, 0.189" (495003)
- ARROW FASTENER Arrow 7/16 in. Narrow Staple Gun (JT21CM)
- STANLEY All-Plastic Light Duty ABS Staple Gun (TR35)
- BOSTITCH Hammer Tackr/Hlstr Yl/Bk (H30-8D6)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- Simpson Strong-Tie Fastening Tools