Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 3/8" Dia., 1-1/2" L, Carbon Steel Zinc Plated
Mfr # CD37112RC
Zoro # G309242573
product price: $0.96
/ea
Sold in multiples of 50 for $48.00
$48.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Sub-Brand Crimp Drive
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CD37112RC
- Zoro # G309242573
- UPC # 707392579809
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-1/2" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 5/8" to 1-1/2" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Crimp Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 3/8 in Diameter, 1-1/2 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Rod Coupler Head, 1/4 in Drill, 1-1/2 in Minimum Embedment Depth, 265 lb at 2000 psi Tensile Strength, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 25 PK (U01200.043.0100)
- ZORO SELECT Hex Nut, M20-2.50, Steel, Class 10, Zinc Yellow, 16 mm Ht, 10 PK (M04122.200.0001)
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- AMERICAN SOCKETS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in Length, 50 PK (6232CSFL)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/16" L, Aluminum 1000 PK (05313AUA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Stainless Steel 100 PK (1420ADH188)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- ZORO SELECT DFS Nail Drive Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 2 PK (GCPFS12600)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK (1412ANM)
- Simpson Strong-Tie Concrete Anchors