Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 3/16" Dia., 4" L, Carbon Steel Zinc Plated
Mfr # CD18400M
Zoro # G709242562
product price: $0.42
/ea
Sold in multiples of 100 for $42.00
$42.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Sub-Brand Crimp Drive
- Overall Length 4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CD18400M
- Zoro # G709242562
- UPC # 707392279518
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 4" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Crimp Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 3/16 in Dia, 4 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Mushroom Head, 3/16 in Drill, 1-1/4 in Minimum Embedment Depth, 340 lb at 2000 psi Shear Strength, 145 lb at 2000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barrel Bolt, #6-32, 1/2 in Brl Lg, 3/16 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGL9)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.359 in Flange Dia., 0.344 in L, Steel, 25 PK (CFH2-1024-085T-25)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 11/16 in Lg (Z2331SS)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.080.0020)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125ABA)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK (50298-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70652.025.0100)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Nylon (714)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 5/16" L, Aluminum 1000 PK (11312ATA)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon Zinc Plated, 100 PK (U70654.025.0100)
- Simpson Strong-Tie Concrete Anchors