Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated
Mfr # CD18212M
Zoro # G609242556
product price: $0.33
/ea
Sold in multiples of 100 for $33.00
$33.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/16"
- Sub-Brand Crimp Drive
- Overall Length 2-1/2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CD18212M
- Zoro # G609242556
- UPC # 707392762614
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 3/16" |
Overall Length | 2-1/2" |
Drill Bit Size | 3/16" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Crimp Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 3/16 in Dia, 2-1/2 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Mushroom Head, 3/16 in Drill, 1-1/4 in Minimum Embedment Depth, 340 lb at 2000 psi Shear Strength, 145 lb at 2000 psi Tensile, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx1-15/16" L, PK25 (WWG-BPS-216)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 1/2"-13 Int Thrd Sz, 3/4"-16 Ext Thrd Sz, 5 PK (5WY67)
- MIDWEST FASTENER X-Washer Split Retaining Ring, Steel 1/2 in Shaft Dia, 10 PK (932607)
- TITAN INDUSTRIAL SUPPLY Grade 5, Hex Head Cap Screw, 3 in L (T12133Z5)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Zinc Plated, 100 PK (U70652.025.0150)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03794-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (02808-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK (02563-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Zinc Plated, 100 PK (U70654.025.0200)
- Simpson Strong-Tie Drive Pin Anchors