Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated
Mfr # CD25400M
Zoro # G609242563
product price: $0.59
/ea
Sold in multiples of 100 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Crimp Drive
- Overall Length 4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CD25400M
- Zoro # G609242563
- UPC # 707392448587
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Crimp Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 1/4 in Diameter, 4 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Mushroom Head , 1/4 in Drill, 1-1/4 in Minimum Embedment Depth, 395 lb at 2000 psi Shear Strength, 175 lb at 2000 psi Tensile Strength, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07566.019.0100)
- MIDWEST FASTENER #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07116)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored (DIN016)
- ZORO SELECT Tanged Helical Insert, Free-Running, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5D)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 4" L, Steel Zinc Plated, 100 PK (05512-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 100 PK (02876-PWR)
- ITW Nail Drive Anchor, 1/4" Dia., 3-1/4" L, Steel 75 PK (24301)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 2" L, Steel Zinc Plated, 25 PK (05546-PWR)
- MIDWEST FASTENER Nail Drive Anchor, 1/2" Dia., 6" L, Steel Yellow Zinc, 25 PK (05684)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04068)
- Simpson Strong-Tie Concrete Anchors