Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 1/4" Dia., 4" L, Carbon Steel Zinc Plated
Mfr # CD25400C
Zoro # G709242579
product price: $0.64
/ea
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Crimp Drive
- Overall Length 4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CD25400C
- Zoro # G709242579
- UPC # 707392180272
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Crimp Drive |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 1/4 in Diameter, 4 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Countersunk Head, 1/4 in Drill, 1-1/4 in Minimum Embedment Depth, 395 lb at 2000 psi Shear Strength, 175 lb at 2000 psi Tensile Strength, Zinc Plated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 894 PK (51180)
- AMPG Hex Nut, 1/4"-20, Aluminum, Not Graded, Plain, 7/32 in Ht (NUT70014C)
- ZORO SELECT Taper Pin, Steel, 6 x 60mm, PK5 (M39011.060.0060)
- FREEMAN Collated Pin Nail, 1-1/2 in L, 23 ga, Headless Head (P23-112)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- SIMPSON STRONG-TIE Zinc Nailon Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Carbon Steel Zinc Plated (ZN25112)
- ZORO SELECT Nail Drive Anchor, Nylon 100 PK (U70652.025.0400)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1" L, Nylon 100 PK (1416ANM)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (53271)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/8" L, Aluminum 1000 PK (141125AUA)
- DEWALT Drive Nail Drive Anchor, 1/4" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03794-PWR)
- Simpson Strong-Tie Concrete Anchors