Shop All Drive Pin Anchors
Simpson Strong-Tie
Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Galvanized
Mfr # CD25300CMG
Zoro # G609242570
product price: $0.64
/ea
Sold in multiples of 100 for $64.00
$64.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Sub-Brand Crimp Drive
- Overall Length 3"
- Material Carbon Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CD25300CMG
- Zoro # G609242570
- UPC # 707392335184
- Country of Origin United States
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 3" |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1-1/4" |
Details
Item | Nail Drive Anchor |
Sub-Brand | Crimp Drive |
Material | Carbon Steel |
Finish | Galvanized |
Description
Simpson Strong-Tie Mechanical Anchor, Series: Crimp Drive, 1/4 in Diameter, 3 in Overall Length, Carbon Steel Body Shell, Carbon Steel Pin, Countersunk Head, 1/4 in Drill, 1-1/4 in Minimum Embedment Depth, 395 lb at 2000 psi Shear Strength, 175 lb at 2000 psi Tensile Strength, Mechanically Galvanized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-5/8 in Shaft Dia (CG-162SJ)
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK (23054)
- MTD Nut-Flange Lock (712-04217)
- ARROW FASTENER Flat Washer, For Screw Size 3/16" , Aluminum 30 PK (WA3/16)
- SIMPSON STRONG-TIE Crimp Drive Nail Drive Anchor, 1/4" Dia., 3" L, Carbon Steel Zinc Plated (CD25300M)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK (1424ANM)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 2" L, Stainless Steel Zinc Plated, 100 PK (3928000)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 100 PK (04066)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1" L, Nylon 100 PK (1016ANM)
- DEWALT Zamac Hammer-Screw Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Zinc Plated, 100 PK (02842-PWR)
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK (5048ADSPR)
- Simpson Strong-Tie Concrete Anchors