Shop All Structural Framing System Accessories
Simpson Strong-Tie
CONNECTOR SCREW 5""L
Mfr # SDS25500-R25L
Zoro # G7699690
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # SDS25500-R25L
- Zoro # G7699690
- UPC # 707392841005
- Country of Origin United States
- Category Structural Framing System Accessories
Description
The Simpson Strong-Tie Strong-Drive SDS Heavy-Duty Connector screw is a 1/4 inch diameter high-strength structural wood screw ideal for various connector installations as well as wood-to-wood applications. It installs with no predrilling and has been extensively tested in various applications. The SDS is improved with a patented easy driving 4CUT tip and a corrosion-resistant double-barrier coating. The SDS Strong-Drive 1/4 inch wood screw line has expanded to include stainless-steel SDS screws in 1 1/2 inch to 3 1/2 inch lengths suitable for fastening Simpson Strong-Tie stainless-steel products. Offering the same easy-driving split-reducing installation of the standard SDS screw these screws are made from Type 316 stainless steel. The new stainless-steel SDS screws are appropriate for higher-exposure environments where maximum corrosion-resistance is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AERO MANUFACTURING Wall Cabinet, Sliding Doors, 15" Wide X 72" L-R (WSC-72)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 96 in W, 3 Shelves (6940)
- CARGO TUFF Dunnage Bag, 84 "L, 48 "W, 2.6 psi, PK400 (1-PPW4884L1)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- SIMPSON STRONG-TIE Rigid Tie Rtr (RTR)
- SIMPSON STRONG-TIE STRONG-DRIVE SCREW 1.5"" (SDS25112-R25)
- SIMPSON STRONG-TIE Adj Post Cap Ac6Z (AC6Z)
- SIMPSON STRONG-TIE Hurricane Tie H1 (H1)
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- 80/20 M16 Deluxe Leveling Foot (65-2213)
- Simpson Strong-Tie Structural Framing System Accessories