Shop All Common Nails
Simpson Strong-Tie
Common Nail, 3 in L, 10D, 18-8 Stainless Steel, 9 ga
Mfr # S10CN1
Zoro # G6758727
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Penny Size 10D
- Material 18-8 Stainless Steel
- Package Weight 1 lb
- Gauge 9 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S10CN1
- Zoro # G6758727
- UPC # 744039001019
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3 in |
Penny Size | 10D |
Head Diameter | .148 in. |
Details
Item | Common Nail |
Material | 18-8 Stainless Steel |
Package Weight | 1 lb |
Gauge | 9 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
These Stainless-Steel Nails Are Recommended For Construction Of Permanent Wood Foundations. They Have A Shank That Is Smooth And Pt That Is Diamond Shape For Easy Driving.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, #8-32, 4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA71)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (310806HMA)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in Wd, Black (ABL100)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M55050.080.0050)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Hot Dipped Galvanized Finish (N8D5HDG-R)
- SIMPSON STRONG-TIE Common Nail, 6D, Stainless Steel (767970)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D (N8DHDG-R)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10DHDG-R)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 11 ga (S8PTD5)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- GRIP-RITE Common Nail, 2-3/8 in L, 8D, Steel, Vinyl Coating Finish, 11.50 ga (8CTDSKR)
- Simpson Strong-Tie Common Nails