Shop All Common Nails
Simpson Strong-Tie
Common Nail, 2-1/2 in L, 8D, Stainless Steel, 11 ga
Mfr # S8PTD5
Zoro # G306708539
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2-1/2 in
- Penny Size 8D
- Material Stainless Steel
- Package Weight 5 lb
- Gauge 11 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S8PTD5
- Zoro # G306708539
- UPC # 744039022779
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 2-1/2 in |
Penny Size | 8D |
Details
Item | Common Nail |
Material | Stainless Steel |
Package Weight | 5 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0500)
- PRECISION BRAND Arbor Shim, 0.0310x1 1/4 ID, Pk10 (25255)
- ZORO SELECT Coupling Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 1-3/4 in Lg, 7/16 in Hex Wd, 10 PK (U11400.025.0175)
- G.L. HUYETT Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .690 in L, 300 Stainless Steel (BTI-CAL1-3716-150/B1)
- SIMPSON STRONG-TIE Common Nail, 1-1/2 in L, 4D, Stainless Steel (5000208)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 13 ga (S8SND5)
- SIMPSON STRONG-TIE Hdg Nails 10D 5#Box (10D5HDG-R)
- SIMPSON STRONG-TIE Common Nail, 6D, Stainless Steel (767970)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D (N8DHDG-R)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10D5HDG-R)
- HILLMAN Common Nail, Steel, Zinc Plated Finish (532395)
- Simpson Strong-Tie Common Nails