Shop All Pneumatic Nails
Simpson Strong-Tie
Collated Finishing Nail, 2-1/2 in L, 16 ga, T-Head Head, 33 Degrees
Mfr # T16N250FNB
Zoro # G407449409
product price: $90.45
/ea
Sold in multiples of 5 for $452.25
Free Shipping & Returns
$452.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Gauge 16 ga
- Head Type T-Head
- Collation Angle 33 Degrees
- Collation Type Glue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T16N250FNB
- Zoro # G407449409
- UPC # 744039308477
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Head Type | T-Head |
Collation Angle | 33 Degrees |
Collation Type | Glue |
Shank Type | Smooth |
Material | 316 Stainless Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Simpson StrongTie Finish Nail, Collation Type Glue, Collation Angle Straight, Head Type TShaped, Shank Type Smooth, Material Gauge 16, 212 in L, 316 Stainless Steel, Suitable for Bosch FNS25016, Bostitch FN1664K, SB1664FN, GFN1664K, DeWalt DC616K, D51257K, DuoFast FloorMaster 200C, GripRite GRTFN250, Hitachi NT65A3, NT6GS, NT65M2, Paslode T250SF16, 902000, Porter Cable FN250C, Ridgid R250SFA, Senco FinishPro32 Nailers
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARBORN Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK (CXD37L10275)
- ZORO SELECT Thread Cutting Screw, M2 x 8 mm, Trivalent Clear Chromate, Zinc Steel Pan Head Torx Drive, 25 PK (1PU85)
- ZORO SELECT Grade 5, 1/4"-20 Flange Bolt, Zinc Plated Steel, 5/8 in L, 100 PK (2FB89)
- G.L. HUYETT Snap Pin Sq 2Wire 3/8 x 2-1/2 ZC (SNAP-375-2500S)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, 20 Degrees (T16N150PFB)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 18 ga (T18N200FNB)
- GRIP-RITE Collated Ring Shank Nail, 1-1/2 in L, 15 Degrees (MAXC62872)
- Simpson Strong-Tie Pneumatic Nails