Shop All Pneumatic Nails
Simpson Strong-Tie
Collated Finishing Nail, 1-1/2 in L, 16 ga, T-Head Head, Straight
Mfr # T16N150FNB
Zoro # G507449439
product price: $55.89
/ea
Sold in multiples of 5 for $279.45
$279.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 16 ga
- Head Type T-Head
- Collation Angle Straight
- Collation Type Glue
- Shank Type Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # T16N150FNB
- Zoro # G507449439
- UPC # 744039102822
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Collated Finishing Nail |
Gauge | 16 ga |
Head Type | T-Head |
Collation Angle | Straight |
Collation Type | Glue |
Shank Type | Smooth |
Material | 316 Stainless Steel |
Point Type | Chisel |
Collation Configuration | Strip |
Description
Simpson StrongTie Finish Nail, Collation Type Glue, Collation Angle Straight, Head Type TShaped, Shank Type Smooth, Material Gauge 16, 112 in L, 316 Stainless Steel, Suitable for Bosch FNS25016, Bostitch FN1664K, SB1664FN, GFN1664K, DeWalt DC616K, D51257K, DuoFast FloorMaster 200C, SureShot 764 Up to 2 in, GripRite GRTFN250, Hitachi NT65A3, NT6GS, NT65M2, Max NF352ST1650 Up to 2 in, Paslode T250SF16, 902000, Porter Cable FN250C, Ridgid R250SFA, Senco FinishPro32 Nailers
Restrictions
- WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0050x1 1/8 ID, Pk10 (44790)
- FOREVERBOLT M6-1.00 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 35 mm Length, 25 PK (FBMSHCAPS61035P25)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 5 PK (1717000)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50875)
- SIMPSON STRONG-TIE Collated Metal Connector Nail, 1-1/2 in L, 10 ga, Hot Dipped Galvanized, Full Round Head (N8HDGPT500)
- SIMPSON STRONG-TIE Simpson Strong-Tie 2815330 33 deg Smooth Shank Paper Strip Structural-Connector Nails; 1.5 x 0.131 in. Dia. (2815330)
- SIMPSON STRONG-TIE Pneumatic Nail, 2 in L, 16 ga (S16N200FNB)
- SIMPSON STRONG-TIE Hdg Nails 16D 5#Box (16D5HDG-R)
- SIMPSON STRONG-TIE Collated Siding Nail, 1-3/4 in L, Round Head, 15 Degrees (S13A175SNBP)
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Hot Dipped Galvanized Plus, Offset Round Head (650474)
- Simpson Strong-Tie Pneumatic Nails