Shop All Food Service Appliance Parts
Simpson Strong-Tie
Cement Board Screw 1-5/8
Mfr # CB3BLGHL158S
Zoro # G3987539
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.625 in.
- Width 0.383 in.
- Depth (In.) 0.383 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # CB3BLGHL158S
- Zoro # G3987539
- UPC # 746056777717
- Country of Origin Taiwan, Province of China
- Category Food Service Appliance Parts
Dimensions
Height | 1.625 in. |
Width | 0.383 in. |
Depth (In.) | 0.383 in. |
Description
The Length of screw 1-5/8 inch with undersized square drive and course high-low threads. Nibs under the head for easier countersinking. Type 17 point and 0.375 inchribbed wafer head coating with Straight collation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART 3/16"Cc Tube Coupling W/Shutoff (00-715039)
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-37)
- ELECTROLUX Micro Switch (5304493153)
- ALLPOINTS Hook, Pot - Double, Sliding (263865)
- BELLECO Switch, Infinite, 240V (B401102)
- VITA-MIX Cover, Quiet One , Complete (15080)
- STEPHAN Lube, Food Grade (6070)
- H&K INTERNATIONAL Cord 143 Sjto 96 20Bdl (E-10-12-8)
- ZUMMO Z40 Blade (210507A)
- HOBART Lubricating Oil - 4Oz (915207)
- VULCAN HART Timer For - Part# Vh00-411690-00003 (VH00-411690-00003)
- Simpson Strong-Tie Food Service Appliance Parts