Shop All Motor Starter Accessories
Simpson Strong-Tie
Bc40R 4X4 Half Base
Mfr # BC40R
Zoro # G307098073
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.046 in.
- Depth 4 in.
- Width 4.092 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # BC40R
- Zoro # G307098073
- UPC # 44315100604
- Country of Origin United States
- Category Motor Starter Accessories
Dimensions
Height | 3.046 in. |
Depth | 4 in. |
Width | 4.092 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight, White (SHC1051)
- STA-KON 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (RC10-14)
- PARTNERS BRAND Cable Ties, 120#, 14", Natural, 100/Case (CT14120)
- EATON Non-ill Mom Pb Sil-bzl Flat Red, 22.5 mm, Red (M22-D-R-X0)
- LEESON 0.75 Hp Scr Motor, 2500 Rpm, 180 V, 56C Frame, Tefc (098010.00)
- BALDOR-RELIANCE Fan Cover Kit (FFC05)
- SIEMENS Transverse Contact Block For 3RV2, 1NC/NO (3RV29011E)
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- BALDOR-RELIANCE 3479G Kbmd-240D W/Fbr Cn3000A54 (BC140-FBR)
- SIEMENS Transverse Contact Block For 3RV2, 1CO (3RV29011G)
- MARATHON 3/4 Hp Aeration Fan Motor, 1 Phase, 3600 Rpm (C1467)
- Simpson Strong-Tie Motor Controls