Shop All Fastener Caps & Plugs
Simpson Strong-Tie
Azk20Sg Azek Deck-Drive Dcu Screw Plugs 20 SF Slate Gray 75-Per Pk
Mfr # AZK20SG
Zoro # G7129517
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fits Bolt Head Style Azek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # AZK20SG
- Zoro # G7129517
- UPC # 707392468790
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Screw Plug |
Color | Gray |
Fits Bolt Head Style | Azek |
Description
The Dcu Screw Plugs Are Made From Major Composite & Pvc Board Manufacturers' Materials To Match Your Deck & Trim Boards. No More Visible Screw Heads For A Clean Professional Finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 47 mm, Steel, Plain, 100 PK (M21520.100.0035)
- ZORO SELECT Arch Barrel, #10-32, 1 3/16 in Brl Lg, 5/16 in Brl Dia, 18-8 Stainless Steel Plain (Z5025)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.080.0025)
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish (UST900011)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Traditional (80-Pack) (AZK50SM)
- SIMPSON STRONG-TIE Trx20Pg Trex Deck-Drive Dcu Screw Plugs 20 SF Pebble Gray 75-Per Pk (TRX20PG)
- MIDWEST FASTENER Hex Spoke Screw Cap, 1/4 in Dia, White, Nylon 40 PK (76421)
- PRIME-LINE Screw Plug, Black, 53 PK (KD 16082)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK (FCPW1SH916MP FC.PW.1SH916.MP)
- Simpson Strong-Tie