Shop All Fastener Caps & Plugs
Simpson Strong-Tie
Azek Screw Plug, Coastline, PVC 75 PK
Mfr # AZK20CL
Zoro # G503529425
product price: $19.59
/pk 75, $0.26/ea
$19.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Coastline
- Fits Bolt Head Style Azek
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # AZK20CL
- Zoro # G503529425
- UPC # 707392008927
- Country of Origin United States
- Category Fastener Caps & Plugs
Details
Item | Screw Plug |
Material | PVC |
Color | Coastline |
Fits Bolt Head Style | Azek |
Description
Fastening deck boards and trim can result in visible screws which can distract from the beauty of your outdoor project. The Simpson Strong-Tie® Deck-Drive DCU screw plug solution is a complete Hidden Deck-Fastening SystemTM designed for use with our premium DCU Composite screws and consists of DCU Composite screws, DCU screw plugs and the Auto-Set DriverTM bit (each sold separately). The DCU screw plugs are made from major composite and PVC board manufacturers' materials to match your deck and trim boards. No more visible screw heads — a clean, professional finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50395)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/2in, PK5 (U39150.031.0250)
- ILC Replacement for Ezgo / Cushman / Textron Rivet, 3/16, domed, Break (RIVET,3/16,DOMED, BREAK EZGO / CUSHMAN / TEXTRON)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1064TBCR)
- SIMPSON STRONG-TIE Trx20Pg Trex Deck-Drive Dcu Screw Plugs 20 SF Pebble Gray 75-Per Pk (TRX20PG)
- SIMPSON STRONG-TIE Deck-Drive Dcu Screw Plugs In Azek-Traditional (80-Pack) (AZK50SM)
- SIMPSON STRONG-TIE Trx20Tt Trex Deck-Drive Dcu Screw Plugs 20 SF Tiki Torch 75-Per Pk (TRX20TT)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- A RAYMOND TINNERMAN Lock Nut, Spring Steel Zinc Electroplate .0002 Minimum + Trivalent Topcoat (EFSN-PW500015-204/B)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Screw Cap, #8 Dia, Maple, Plastic 25 PK (32822)
- Simpson Strong-Tie