Shop All Conduit Fittings
Simpson Strong-Tie
APVA 5 in. W X 10-1/2 in. L Steel Angle
Mfr # APVA6
Zoro # G906602558
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Height (In.) 3-1/4 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVA6
- Zoro # G906602558
- UPC # 707392008064
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Height (In.) | 3-1/4 in |
Width | 5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Connector (27W47)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- CANTEX Conduit Outlet Body, PVC, C, Standards: UL (5133104)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 3" x 10ft- Black (BSRW-J-300-10-BK)
- SIMPSON STRONG-TIE APVA 3 in. W X 8-1/4 in. L Steel Angle (APVA4)
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- CANTEX Two Piece Expansion Coupling, 1-1/2 In. (5144035)
- T&B Strain Relief Connector 3/8-1/2In Conduit Fitting (035-72775-3CC)
- CALCONDUIT Elbow, 1-1/4 in., 45 Degree, EMT (877021)
- ABB 1-1/2 in. EMT 90 DEG Elbow (64415)
- BRIDGEPORT FITTINGS Connector, Steel, 1" Trade Size (232-SLP)
- Simpson Strong-Tie Conduit Fittings