Shop All Conduit Fittings
Simpson Strong-Tie
APVA 3 in. W X 8-1/4 in. L Steel Angle
Mfr # APVA4
Zoro # G406602553
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 3 in
- Height (In.) 3-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVA4
- Zoro # G406602553
- UPC # 707392007999
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Width | 3 in |
Height (In.) | 3-1/4 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLM Series Microprocessor-based Three-Phase Monitor (SLM-440-ASE)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, Series HBL3000, 10 ft., Gray (HBL3000BGY)
- EATON Limit Switch Head, Rotary Lvr, Side, .63 In (E50DL1)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- SIMPSON STRONG-TIE APVA 2 in. W X 1.5 in. L Steel Angle (APVA21)
- HALEX 1 In Service Entrance Cap Each (58010)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- CALBRITE Elbow, 90 deg., Rigid, 1-1/4in, 17inL, 316 SS (S61290EL00)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/4"Trade (243-SR)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- CROUSE HINDS Hub Reducer 1In To 3/4In Conduit Fitting 25PK (RE32 SA)
- Simpson Strong-Tie Conduit Fittings