Shop All Conduit Fittings
Simpson Strong-Tie
APVA 2 in. W X 1.5 in. L Steel Angle
Mfr # APVA21
Zoro # G806602559
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.50 in
- Height (In.) 2 in
- Width 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # APVA21
- Zoro # G806602559
- UPC # 707392007982
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 1.50 in |
Height (In.) | 2 in |
Width | 1-3/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cutout Link, FL11 Series, 30A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T30)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 4A, 1 Pole, 240/415V AC, C Curve (M9F42104)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- STEREN Cat5e Keystone Jack 90 Degree RJ45 White (310-120WH)
- L.H. DOTTIE L.H. Dottie 1/2'' Straight Die Cast Liquid Tight Connector, 25PK (LT50)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- RACO Emt Offset Conn, 3/4", Die Cast Zinc (1763)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1/2 (EYDEF50)
- RACO Set Screw Connector, 1-15/32" L, Steel (2123)
- CROUSE HINDS Box of 10 Grounding Busing 1-1/2In Conduit Parts and Accessory (GLL5)
- REMKE Conduit Hub, Die Cast Zinc, 4" NPT (WH-10)
- Simpson Strong-Tie Conduit Fittings