Shop All Wire Connectors
Simpson Strong-Tie
Angle Zmax A21Z
Mfr # A21Z
Zoro # G606951925
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.048 in
- Width 1-3/8 in
- Depth 1.548 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A21Z
- Zoro # G606951925
- UPC # 707392916604
- Country of Origin United States
- Category Wire Connectors
Dimensions
Height | 2.048 in |
Width | 1-3/8 in |
Depth | 1.548 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pilot Light, Green, Incandescent (52BL4J3)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- CAROL 18 AWG 6 Conductor Stranded Multi-Conductor Cable GY (E2036S.25.10)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- SIMPSON STRONG-TIE ZMax 3.25 in. H X 3.56 in. W 18 Ga. Steel Post Base (BC40Z)
- SIMPSON STRONG-TIE ZMAX 5.5 in. H X 3.56 in. W 16 Ga. Galvanized Steel Post Base (ABU44Z)
- SIMPSON STRONG-TIE Post Base Pbs44Az (PBS44AZ)
- SIMPSON STRONG-TIE Angle Zmax A23Z (A23Z)
- SIMPSON STRONG-TIE ZMax 5.25 in. H X 1.56 in. W 18 Ga. Steel Joist Hanger (LRU26Z)
- SIMPSON STRONG-TIE ZMAX 3.13 in. H X 5.5 in. W 14 Ga. Galvanized Steel Post Base (ABA66Z)
- GROTE Weather Pack Cable Seals, 16-14Gaug, PK10 (84-2082)
- Simpson Strong-Tie Wire Connectors