Shop All Anti-slip tapes, Treads & Stair Nosings
Simpson Strong-Tie
Angle A44
Mfr # A44
Zoro # G207098029
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Depth 4.474 in
- Height 4.6615 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A44
- Zoro # G207098029
- UPC # 44315047008
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1.5 in |
Depth | 4.474 in |
Height | 4.6615 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 25 ft.L Tagline 25Ft Oring Cut Ends 3/16 Poly (7211857)
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- DEFENDER SAFETY OPTIFENSE VS3 Anti Fog, AntiScratch, Premium SMOKED Safety Glasses, ANSI Z87 Blue (OF-VS3-83)
- SHUBEE UGLY GLOVES WITH SAFETY CUFF, ONE SIZE FITS MOST (D SB GL UGC)
- SIMPSON STRONG-TIE Angle A33 (A33)
- SIMPSON STRONG-TIE Angle A21 (A21)
- MSI Ludlow 0.31 In. T X 12.007 In. W X 47.244 In. L Luxury Vinyl Stair Tread (ZOR-LVT-T-0161)
- HY-KO 36In Aluminum Amber Driveway Marker, 24PK (A10138)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- MIGHTY LINE Tape, Wht, Blue Chevrons, 2"x100 ft. Roll (2RWCHVB)
- PYLEX Stair Riser, 27-1/4 in L, 60 in W, Aluminum, White, Powdered (14023)
- Simpson Strong-Tie Anti-slip tapes, Treads & Stair Nosings