Shop All Anti-slip tapes, Treads & Stair Nosings
Simpson Strong-Tie
Angle A33
Mfr # A33
Zoro # G607098018
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Depth 3.099 in
- Height 3.099 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # A33
- Zoro # G607098018
- UPC # 44315044809
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1.5 in |
Depth | 3.099 in |
Height | 3.099 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- NMC Danger Combustible Liquids Sign, D241PB (D241PB)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, 2X-Large (MGTS-BL05-012)
- KISHIGO Rain Pant, Refl Piping, Lime, 4XL-5XL (RWP106-4X-5X)
- SIMPSON STRONG-TIE Angle A21 (A21)
- SIMPSON STRONG-TIE Angle A44 (A44)
- 3M Conformable Anti-Slip Tape, Blk, 4inx60ft (510)
- MIGHTY LINE Ind Floor Tape Markers, Arrow, Orng, PK50 (ARROW10O)
- SUPERGRIT 4" Stair nosing-4'6" Black (141-BLA46)
- SUPERGRIT 3" Stair Nosing 5'0" Black-Drilled (131-BLA5)
- VULTURE Floor Marking Tape, Yellow/Black, Roll (CON2RYCHEVRON)
- Simpson Strong-Tie Anti-slip tapes, Treads & Stair Nosings