Shop All Anti-slip tapes, Treads & Stair Nosings
Simpson Strong-Tie
Angle A21
Mfr # A21
Zoro # G807098290
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.375 in
- Height 2.046 in
- Depth 1.546 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A21
- Zoro # G807098290
- UPC # 44315823305
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1.375 in |
Height | 2.046 in |
Depth | 1.546 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0441-RD_5X3.5 (LCU4-0441-RD_5X3.5)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- PETZL Mechanical Prusik, Zigzag (D022AA00)
- CHILL-ITS BY ERGODYNE Cooling Bandana, Universal, Camouflage (6700)
- SIMPSON STRONG-TIE Angle A44 (A44)
- SIMPSON STRONG-TIE Angle A33 (A33)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- STAIRMASTER 11" Stair Tread 4'6" Black (511-BLA46)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- 3M Anti-Static Tape, 2.2 Mil, 1"x72 yds., Clear, PK9 (T96540)
- HESKINS LLC Heskins Standard Safety Grip„¢ Anti Slip Tape, Black, 1" x 60', 60 Grit (H3401002500060NUA)
- Simpson Strong-Tie Anti-slip tapes, Treads & Stair Nosings