Shop All Self-Drilling Screws
Simpson Strong-Tie
Anchor, 1/2 in, Zinc Plated Steel
Mfr # TCAP500912
Zoro # G509587252
Sold in multiples of 5 for $270.75
$270.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # TCAP500912
- Zoro # G509587252
- UPC # 707392757207
- Country of Origin United States
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Anchor |
Description
Simpson Strong-Tie Self-Undercutting Anchor, Pre-Set, Series: Torq-Cut, 1/2 in Diameter, 9-1/2 in Thread Length, 9-1/2 in Overall Length, 3/4 in Head, 7/8 in Drill, 6-5/8 in Minimum Embedment Depth, 100 KSI Tensile Strength, Carbon Steel, Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.645 in Flange Dia., 1 in L, Steel (BTI-CPB2-2520-280/B1)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/8 in Wd, 2-1/2 in Ht, Zinc Plated Steel (N222-125)
- ZORO SELECT #4-40 x 1/4 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0025)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT Self-Drilling Screw, #6 x 1 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U31830.013.0150)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 1250 PK (1424KWSMS)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 860 PK (09818)
- TEKS Self-Drilling Screw, #8 x 1 5/8 in, Zinc Plated Steel Truss Head Phillips Drive (21536)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- ZORO SELECT Self Drill Screw, #12 x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 1500 PK (636266-BR)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Hex Head (599340)
- Simpson Strong-Tie Self-Tapping Screws