Shop All Structural Framing System Accessories
Simpson Strong-Tie
Adjustable L-Angle Ls50Z
Mfr # LS50Z
Zoro # G7699410
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width In 3.84099 in
- Length 1.59099 in
- Height (In.) 4.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # LS50Z
- Zoro # G7699410
- UPC # 44315981807
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 3.84099 in |
Length | 1.59099 in |
Height (In.) | 4.875 in |
Description
Not only do angles make joints stronger they also provide more consistent straight corners. Simpson Strong-Tie offers a wide variety of angles in various sizes and thicknesses to handle light-duty jobs or projects where a structural connection is needed. Some can be bent (skewed) to match the project. For outdoor projects or those where moisture is present use our ZMAX® zinc-coated connectors which provide extra resistance against corrosion (look for a Z at the end of the model number).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail, 3.5 gal., Open Head, White (ROP2135-WM)
- PORTA-KING 3-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 3-Wall)
- AKRO-MILS Plastic Divider, Black, 4 11/16 in L, Not Applicable W, 4 5/16 in H, 6 PK (41230)
- PRIMELINE TOOLS Shelf Support Peg, 5mm, Steel, Nickel Plated (8 Pack) (U 10171)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- SIMPSON STRONG-TIE Ez Base Fpbb44 (FPBB44)
- SIMPSON STRONG-TIE Strap Mst27 27 In. (MST27)
- SIMPSON STRONG-TIE Wrkbnch Shlv Kit (WBSK)
- SIMPSON STRONG-TIE ZMax 5.56 in. H X 5.56 in. W 16 Ga. Steel End Post Cap (LPC6Z)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- PORTA-FAB Framing Channel, 12 ft., Champagne (FC-M-C)
- Simpson Strong-Tie Structural Framing System Accessories