Shop All Structural Framing System Accessories
Simpson Strong-Tie
Adj Post Cap Zmax Lpc4Z
Mfr # LPC4Z
Zoro # G7699724
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width In 3.6585 in
- Length 1.4855 in
- Height (In.) 4.798 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # LPC4Z
- Zoro # G7699724
- UPC # 44315990601
- Country of Origin United States
- Category Structural Framing System Accessories
Dimensions
Width In | 3.6585 in |
Length | 1.4855 in |
Height (In.) | 4.798 in |
Description
Post Caps connect tops of posts to members for a secure connection and are ideal for new or retrofit applications where structural support is needed. Post caps are available in a variety of one-piece caps for new construction and two-piece options for retrofit of existing connections. The LPC provides a connection between a 4X or 6X beam and post. This versatile connector is suitable for a variety of connections with 4X or 6X lumber.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300BLUE)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- WESCO Corrosive Liquids Pop-Up Drum Gauge (DRM245)
- SIMPSON STRONG-TIE Strap Lsta9 9 In. (LSTA9)
- SIMPSON STRONG-TIE Stud Shoe Ss1.5 (SS1.5)
- SIMPSON STRONG-TIE 6.25 in. H X 5 in. W 18 Ga. Galvanized Steel Hurricane Tie (H10A)
- SIMPSON STRONG-TIE Half Base Bc46 4X6 (BC46)
- SIMPSON STRONG-TIE Lus24 Joist Hanger (LUS24)
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- SIMPSON STRONG-TIE Stringer Connector Lscz (LSCZ)
- Simpson Strong-Tie Structural Framing Systems