Shop All Joist Hangers
Simpson Strong-Tie
A34 Fram Angle
Mfr # A34
Zoro # G407061908
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 1.4835 in
- Height 1.4835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A34
- Zoro # G407061908
- UPC # 44315045004
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 2.5 in |
Length | 1.4835 in |
Height | 1.4835 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kingston Light Commercial PASS Door Lock (721KNL-26D)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2068pri8730RH26D4916)
- ZORO SELECT O-Ring, Dash 127, Viton, 0.1 In., PK25 (U38871.009.0143)
- PRIME-LINE Black Diecast, Keyed Sliding Door Flush Handle Set (C 1043)
- SIMPSON STRONG-TIE Simpson Strong Tie LU28 2 x 8 Joist Hanger (849347)
- SIMPSON STRONG-TIE 2X6 Blk Joist Hanger (APLH26)
- SIMPSON STRONG-TIE LUS 7.81 in. H X 1.56 in. W 18 speed Galvanized Steel Joist Hanger (LUS210)
- SIMPSON STRONG-TIE Joist Hanger Luc26Z 2X6 (LUC26Z)
- SIMPSON STRONG-TIE 5.63 in. H X 4.5 in. W 16 Ga. Steel Joist Hanger (U26R)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- SIMPSON STRONG-TIE ZMAX 6.63 in. H X 1.56 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28)
- Simpson Strong-Tie Joist Hangers