Shop All Joist Hangers
Simpson Strong-Tie
A24 Angle
Mfr # A24
Zoro # G807093639
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Length 2.099 in
- Height 3.974 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # A24
- Zoro # G807093639
- UPC # 44315043000
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 2.5 in |
Length | 2.099 in |
Height | 3.974 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Saddle Threshold, Fluted Top, 4 ft. L (659-48)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A50)
- MSI California Gold SAMPLE Gauged Slate Floor And Wall Tile (ZOR-NS-0003-SAM)
- SCHLAGE ND Series Cylindrical Corridor Lock Rhodes Lever US26D (ND73JD RHO 626)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS24Z 2 x 4 in. Face Mount Joist Hanger (717365)
- SIMPSON STRONG-TIE PlyWD Clip (PSCL 5/8)
- SIMPSON STRONG-TIE Lu24 2x4 Joist Hang (LU24)
- SIMPSON STRONG-TIE G185 2x4 Joist Hanger (LUS24Z)
- SIMPSON STRONG-TIE Heavy Tension Tie (HTT5)
- SIMPSON STRONG-TIE Mudsill Anchor (748135)
- SIMPSON STRONG-TIE Hurricane Tie (H3)
- Simpson Strong-Tie Joist Hangers