Shop All Epoxy & Structural Adhesives
Simpson Strong-Tie
9oz CRACK-PAC Injection Epoxy
Mfr # ETIPAC2G10
Zoro # G711788416
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # ETIPAC2G10
- Zoro # G711788416
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
Simpson Strong-Tie ETIPAC2G10 9oz CRACK-PAC Injection Epoxy Restoration Products Improvements Over Legacy Product ETIPAC10: Lower viscosity/easier to mix Longer gel time/pot life Improved tensile strength The Crack-Pac injection epoxy is designed to repair cracks in concrete ranging from 1/64in to 1/4in wide in concrete walls, floors, slabs, columns and beams. The mixed adhesive has the viscosity of a light oil and a low surface tension, allowing it to penetrate fine to medium-Width cracks in dry, damp or wet conditions with excellent results. Resin is contained in the cartridge and hardener is contained in the nozzle. Key Features Dispenses with a standard caulking tool, no special dispensing tool needed Clean and easy to mix Seals out moisture, protecting rebar in the concrete from corrosion and floORg from moisture damage Chemically bonds with the concrete to restore strength Non-shrink material resistant to oils, salts and mild chemicals Meets the requirements of AASHTO M-235 and ASTM C881, Type I, Grade 1, Class C Applications Crack Repair: Non-Structural Water / Wastewater Facilities Color Resin, blue, hardener, clear, mixed: light amber. The color of epoxy will change from amber to blue during the cure process and then fade back to light amber within a few weeks of installation. Storage Conditions For best results, store between 451/4 F 71/4 C and 901/4 F 321/4 C Usage Temperature 601/4 F 161/4 C to 901/4 F 321/4 C Shelf Life 24 months from date of manufacture, unopened Installation Suitable for repair of cracks ranging from 1/64in to 1/4in wide in concrete walls, floors, slabs, columns and beams. Can be used to inject cracks in dry, damp or wet conditions with excellent results. Not for use in actively leaking cracks. In order for components to mix properly, the resin and hardener must be conditioned to 601/4 F 161/4 C to 801/4 F 271/4 C before mixing. Clean Up Wipe up with cotton cloths. If desired scrub area with abrasive, water-based cleaner and flush with water. If approved, solvents such as ketones MEK, acetone, etc., laquer thinner, or adhesive remover can be used. DO NOT USE SOLVENTS TO CLEAN ADHESIVE FROM SKIN. Take appropriate precautions when handling flammable solvents. Solvents may damage surfaces to which they are applied. Cured material, Chip or grind off surface. Options Crack-Pac injection epoxy is also available in the Crack-Pac Injection Kit. ETIPAC2G10KT. The kit includes everything needed to pressure
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 20LB Structural Repair (1241-25)
- SAKRETE 40LB FastCement Patcher (60200640)
- DEVCON Epoxy Adhesive, 11460 Series, Gray, Pail, 2.5:1 Mix Ratio, 4 to 6 hr Functional Cure (11460)
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- SIMPSON STRONG-TIE 22oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G22-N)
- SIMPSON STRONG-TIE 8.5oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G10)
- LOCTITE Wood Glue, E-00NS Series, Yellow, 16 oz, Bottle, 1:01 Mix Ratio, 15 min Functional Cure (233962)
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- J-B WELD 14ml ClearWeld Syringe (50114H)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, Gray, 4 gal, Pail (SIKA-456435)
- 3M Acrylic Adhesive, DP8810NS Series, Black, Dual-Cartridge, 6 PK, 10 to 1 Mix Ratio (DP8810NS)
- Simpson Strong-Tie Epoxy & Structural Adhesives