Shop All Joist Hangers
Simpson Strong-Tie
9 in. H X 3.13 in. W 18 Ga. Galvanized Steel Joist Hanger
Mfr # LUS210-2
Zoro # G805388577
Sold in multiples of 25 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.342 in
- Length 2.20225 in
- Height 8.9835 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Simpson Strong-Tie
- MFR # LUS210-2
- Zoro # G805388577
- UPC # 44315684104
- Country of Origin United States
- Category Joist Hangers
Dimensions
Width | 5.342 in |
Length | 2.20225 in |
Height | 8.9835 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Chrome (MA581L AG 626)
- INVISIDOOR Red Oak Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.RO)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 6" (6SB3)
- NATIONAL GUARD 3/4" x 52"L, Alum. Door Drip Edge (17-52)
- SIMPSON STRONG-TIE G185 2x6 Joist Hanger (LUS26Z)
- SIMPSON STRONG-TIE 2x6 Joist Hanger (LU26)
- SIMPSON STRONG-TIE ZMax 8 in. H X 5.13 in. W 18 Ga. Galvanized Steel Joist Hanger (LUS28-2Z)
- SIMPSON STRONG-TIE Lu26 2X6 Joist Hanger (LU26)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS210-3Z 2 x 10 in. Face Mount Joist Hanger; Triple (717324)
- SIMPSON STRONG-TIE Mudsill Anchor (748135)
- SIMPSON STRONG-TIE Simpson Strong Tie LUS28-3Z 2 x 8 in. Triple Double Shear Face Mount Joist Hanger; 18 Gauge (197016)
- Simpson Strong-Tie Joist Hangers