Shop All Sinker Nails
Simpson Strong-Tie
8D X 2-1/2 In. 1 Lb. 14-Gauge 304 Stainless Steel Nails
Mfr # S8SND1
Zoro # G6464456
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless Steel
- Shank Ring
- Diameter .092 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # S8SND1
- Zoro # G6464456
- UPC # 744039050819
- Country of Origin Taiwan, Province of China
- Category Sinker Nails
Dimensions
Length | 2-1/2 in. |
Diameter | .092 in. |
Details
Item | Nails |
Material | 304 Stainless Steel |
Shank | Ring |
Description
Wood Siding Nail Features An Annular Ring Shank For Increased Withdrawal Resistance. The Checker Pattern On The Head Blends With Wood Grain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in Length, 10 PK (72104)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0683)
- ZORO SELECT Shield / Push Type Retainer Asst, 192 Pc (8119)
- DISCO Flat Washer, For Screw Size M10 Bright Zinc Plated Finish (1656PK)
- HILLMAN 5Lb 3-1/8"12D Sink Nail (461421)
- TINKERTOOLS 1.875 in. 6D Sinker Vinyl Steel Nail Countersunk Head, Gray - 50 lbs (TI2741497)
- ZORO SELECT Sinker Nail, 20d x3-3/4 In L, PK185 (4NEV1)
- NATIONAL NAIL BULK National Nail Bulk 16DCCSINKER 16D Sinker Cement Coated - 50 lbs 3.25 in. 9 Gauge (16DCCSINKER)
- PROSOURCE Nail Snkr Vc 8D 2-3/8In 50Lb (00065152)
- HILLMAN Lb 1.5" Joist Hang Nail (461485)
- PRO-FIT Nail Joist Hdg 1-1/2 X 9 50Lb (96092)
- Simpson Strong-Tie Sinker Nails