Shop All Epoxy & Structural Adhesives
Simpson Strong-Tie
8.5oz Epoxy Anchoring Adhesive w/ Nozzle
Mfr # ET3G10
Zoro # G411633627
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # ET3G10
- Zoro # G411633627
- Country of Origin China
- Category Epoxy & Structural Adhesives
Description
Simpson Strong-Tie ET3G10 - 8.5oz Epoxy AnchORg Adhesive w/ Nozzle ET-3G is a two-component, high-solids, epoxy-based system ideal for general anchORg of threaded rod and rebar into concrete cracked and uncracked and masonry cracked and uncracked. Key Features Suitable for use under static and seismic loading conditions in cracked and uncracked concrete and masonry Ideal for general doweling and threaded rod applications Two-year shelf life for unopened cartridges stored between 451/4 F 71/4 C and 901/4 F 321/4 C Mix Ratio/Type 1: 1 epoxy Mixed Color Teal Base Materials Concrete and masonry, cracked and uncracked Base Material Conditions Dry, water-saturated Anchor Type Threaded rod or rebar Substrate Installation Temperature 501/4 F 101/4 C to 1101/4 F 431/4 C In-Service Temperature Range -401/4 F -401/4 C to 1501/4 F 651/4 C Storage Temperature 451/4 F 71/4 C and 901/4 F 321/4 C Shelf Life 24 Months Volatile Organic Compound VOC 3 g/L Applications Concrete: Cracked Concrete Block: Grouted Concrete Block: Hollow Ungrouted Brick: Solid Brick: Hollow Brick: Unreinforced URM Transportation Infrastructure Water / Wastewater Facilities
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ WELD Pipe Cement, 32 fl oz, Clear (EZ30504N)
- BIG HORN Biscuit Slot Glue Bottle (19042)
- USG 380581 25 Lbs. Durabond 20 Joint Compound (US385711)
- ACRYLPRO Glue Ceramic Tile Gal (ARL40001-2)
- SIMPSON STRONG-TIE 22oz Epoxy Anchoring Adhesive w/ Nozzle (ET3G22-N)
- SIMPSON STRONG-TIE 9oz CRACK-PAC Injection Epoxy (ETIPAC2G10)
- ITW GLOBAL BRANDS Instant Adhesive, Clear, Bottle (50345)
- J-B WELD Floor Adhesive, PlasticWeld Series, Tan, 28 oz, Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (8237)
- USA INDUSTRIALS Sika AnchorFix-3001 Series, Gray, 4 gal, Pail (SIKA-456435)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- DEVCON 5 Minute High Strength Epoxy Gel 0.84 oz (21045)
- Simpson Strong-Tie Epoxy & Structural Adhesives