Shop All Washroom Accessories
Simpson Strong-Tie
8.38 in. H X 6.06 in. W 14 Ga. Galvanized Steel Concealed Flange Hanger
Mfr # HUC410
Zoro # G906003188
product price: $17.25
/ea
Sold in multiples of 25 for $431.25
$431.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.695 in
- Height 8.445 in
- Width (In.) 3.7025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Simpson Strong-Tie
- MFR # HUC410
- Zoro # G906003188
- UPC # 44315427008
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Depth | 2.695 in |
Height | 8.445 in |
Width (In.) | 3.7025 in |
Description
Joist hangers are designed to provide support underneath the joist rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange concealed flange and field skewable and slopeable options. HUC heavy-duty face mount joist hangers are designed for schools and other structures requiring additional strength longevity and safety factors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF FLR DRAIN FM W/BKT 3in. -4in. (860-3PSPK)
- DELTA 1.2 gpm Aerator Repair Part Faucet, Brushed Nickel (RP61340BN-1.2)
- ELKAY Elkay Kit - Frz Resist Push Button (98901C)
- SLOAN Regal R1004A Rebuild Kit Regal 1.6 Gpf Closet (3317004)
- HOME BASICS Home Basics Free-Standing Heavy Duty Sleek Dispensing Toilet Paper Towel Holder, Satin Nickel (ZOR96298)
- BRONDELL Nebia Self-Care Kit (NBS-SCK)
- CAHABA CLASSICS Offset Brass Bath Supplies in Polished C (CCLDOSLCP)
- MOEN Hotel / Motel Recessed Double Paper Holder Bright Chrome (5577)
- BLUEVUE Toilet Armor 200g (BVT-ARMOR-2)
- BOBRICK B2043 White Shower Rod (B204-3)
- NEWPORT BRASS Double Post Toilet Tissue Holder in Polished Nickel (33-28/15)
- Simpson Strong-Tie Washroom Accessories